Shop GENIUS TOOLS
Create Account
1/2inDr. Ultra Duty 2in extended-anvil Air Impact Wrench
- Mfr # 400802
- Zoro # G023583648
original price:Â $367.57 , new price: $330.81 , 10 percent off
new price:Â
$
330.81
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400802
- Zoro #
- G023583648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive Long Anvil 800 ft-lbs High Torque Heavy Duty - 400802 Professional Air Impact Wrench This 1/2in drive long-anvil air impact wrench is built for demanding fastening and removal work where reach, speed, and repeatable torque matter. The twin hammer mechanism is designed for consistent impact delivery, while simple forward/reverse controls and a responsive trigger support controlled operation. Rated for 90 psig (620 kPa) shop air, it delivers up to 800 ft.lb. (1,085 Nm) max torque with a free speed of 7,500 rpm. Air requirements are straightforward with a 1/4in inlet and a 3/8in (10 mm) minimum hose size, helping maintain airflow under load. Key Benefits Up to 800 ft.lb. (1,085 Nm) max torque for stubborn fasteners. Twin hammer design helps deliver consistent, heavy-duty impact performance. Long anvil improves access when working around recessed or deep fasteners. 7,500 rpm free speed supports faster run-down and efficient job pacing. Runs on 90 psig (620 kPa) with 1/4in air inlet connection. Works best with 3/8in (10 mm) minimum hose to maintain airflow. Meets or exceeds ANSI standards; designed for professional technicians' daily use. Specifications: Air pressure 90 psig / 620 kPa; max torque 800 ft.lb. / 1,085 Nm; free speed 7,500 rpm; standard bolt capacity 1 1/16in / 27 mm; overall length 8.5in / 215 mm; average air consumption 4.5 cfm; air inlet 1/4in; minimum hose size 3/8in / 10 mm; twin hammer mechanism.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.