Shop GENIUS TOOLS
Create Account
#5 Spline Dr. Long Anvil Impact Wrench 1,800 ft.-lb.
- Mfr # 501806
- Zoro # G123582251
product price:Â
$
1,639.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501806
- Zoro #
- G123582251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1,800 ft-lbs Torque 5 Spline Drive Long Anvil Heavy Duty - 501806, Professional Air Impact Wrench Built for heavy-duty fastening and removal work, this 5 spline drive air impact wrench pairs a long anvil with a twin hammer mechanism to deliver consistent striking power. It's designed for professional technicians who need dependable torque output and straightforward control. Rated at a maximum 1,800 ft.lb. (2,439 Nm) of torque at 90 psig (620 kpa), it provides strong breakaway performance while maintaining a free speed of 4,000 rpm. Air delivery is supported through a 1/2in air inlet with a minimum 3/4 in. hose size. Key Benefits Twin hammer mechanism delivers strong, consistent impact power for stubborn fasteners. Maximum torque rated at 1,800 ft.lb. (2,439 Nm) at 90 psig. Long anvil design supports reach and stability in demanding fastening tasks. 4,000 rpm free speed helps maintain efficient removal and installation cycles. 1/2in air inlet with minimum 3/4 in. hose supports proper airflow. Forward/reverse switches and trigger provide simple, secure operational control. Metal construction supports long-term durability in daily shop conditions, and the control layout keeps direction changes and throttle operation intuitive. As a professional-grade tool, it's designed to perform over a lifetime of heavy use while maintaining the torque and speed needed for tough service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.