Shop GENIUS TOOLS
Create Account
16PC 3/8in Dr. SAE Impact Wrench Set, 160ft-Ib/217 Nm
- Mfr # TF-316S1
- Zoro # G723583665
product price:Â
$
183.12
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
- TF-316S1
- Zoro #
- G723583665
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench Set 16 Piece SAE 3/8 Inch Drive High Torque Durable Construction - TF-316S1 Impact Socket & Air Tool Set SKU: TF-316S1. This 16-piece 3/8in drive SAE air impact wrench set is built for technicians who need consistent fitment, organized storage, and a dependable selection of deep impact sockets for daily service work. Key Benefits 16-piece 3/8in drive SAE air impact wrench set for shop-ready coverage. Deep, 6-point impact sockets help reduce fastener rounding under torque. Precision socket sizing supports secure engagement and reliable removal performance. Socket holder keeps sizes organized, visible, and quick to access. Professional-grade design supports long-term heavy use by working technicians. Meets or exceeds ANSI standards for confidence in daily tool performance. What's Included 3/8in Dr. 6 pt. Deep Impact Socket 316307 7mm Deep Impact Socket 316308 8mm Deep Impact Socket 316309 9mm Deep Impact Socket 316310 10mm Deep Impact Socket 316311 11mm Deep Impact Socket 316312 12mm Deep Impact Socket 316313 13mm Deep Impact Socket 316314 14mm Deep Impact Socket 316315 15mm Deep Impact Socket 316316 16mm Deep Impact Socket 316317 17mm Deep Impact Socket 316318 18mm Deep Impact Socket 316319 19mm Deep Impact Socket 316320 20mm Deep Impact Socket 316321 21mm Deep Impact Socket 316322 22mm Deep Impact Socket Socket Holder With a focused 3/8in drive deep impact selection and clear organization, this set supports efficient service workflows while maintaining professional standards.