Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Impact Socket
- Mfr # 463812
- Zoro # G623581297
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463812
- Zoro #
- G623581297
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/8 Inch Thin Wall, 1/2 Inch Drive, Chrome Molybdenum (CR-Mo) - 463812 Professional Impact Socket SKU: 463812. This thin wall impact socket is built for tight-clearance fasteners while maintaining the strength required for impact use. The 6-point design helps keep contact on the flats of the fastener for consistent engagement. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it balances durability, corrosion resistance, and long-term shop reliability. Permanent size stamping improves identification during tool selection and organization. Key Benefits Thin wall 3/8 inch, 6-point profile reaches fasteners in tighter clearances. 1/2 inch drive size for compatibility with common impact tools. 38mm overall length supports access and control in compact work areas. Chrome Molybdenum alloy steel delivers strength and durability under heavy use. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating adds a tough exterior and anti-corrosive protection. Permanently stamped size markings simplify identification and tool organization. Designed to meet or exceed ANSI standards, this socket is made for professional technicians who rely on consistent fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.