Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/16in Deep Impact Socket
- Mfr # 669542
- Zoro # G123584477
original price:Â $29.41 , new price: $26.47 , 10 percent off
new price:Â
$
26.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669542
- Zoro #
- G123584477
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669542 Impact Socket This 6-point impact socket is built for 3/4in drive impact and hand tools, delivering dependable engagement on 1 5/16in fasteners. With a 90mm (3.54in) overall length, it offers practical reach while keeping a compact, controlled profile for professional service work. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core suited to repeated heavy-duty use. Key Benefits 1 5/16in 6-point profile helps reduce rounding while improving fastener grip. 3/4in drive size supports high-torque applications with impact-rated compatibility. CR-Mo alloy steel construction provides high strength and long-term durability. Matte black oxide finish adds corrosion resistance and a professional, low-glare surface. Oil-quenched heat treatment balances a tough exterior with strong core performance. Stamped size markings enable fast identification and more efficient tool organization. Meets or exceeds ANSI standards for consistent fit and reliable performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.