Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/2in Impact Socket
- Mfr # 567048
- Zoro # G423582289
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567048
- Zoro #
- G423582289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket #5 Spline 1 1/2 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 567048 Impact Socket This #5 spline drive 1 1/2in impact socket is built for high-torque fastening and loosening where impact-rated strength matters. With an overall length of 81mm (3.19in), it offers a compact profile that helps maintain control while still providing practical reach. Constructed from Chromium Molybdenum Alloy Steel, it is designed for long-term durability and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for professional toolboxes. Key Benefits #5 spline drive, 1 1/2in impact socket designed for high-torque applications. 81mm (3.19in) overall length balances reach, access, and handling control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding working environments. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating creates a tough exterior suited for impact use. Permanently stamped size markings speed identification and improve tool organization. Built for professional technicians, this impact socket is designed to hold up to repeated heavy use while keeping sizing clear and performance consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.