Shop GENIUS TOOLS
Create Account
3/4in Dr. 20mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655220
- Zoro # G223582830
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655220
- Zoro #
- G223582830
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 20mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655220 Impact Socket This 3/4 inch drive, 20mm thin wall impact socket is built for high-torque impact work where access is tight and fastener engagement matters. The 12-point profile supports confident fitment, while the thin wall design helps reach into confined areas without sacrificing drive strength. Constructed from Chromium Molybdenum Alloy Steel, it focuses on durability under repeated impact cycles and resistance to corrosion. Size markings are permanently stamped for quick identification in a busy tool cart, and the socket is finished for long service life in professional environments. Key Benefits 3/4 inch drive 20mm impact socket designed for high-torque applications. 12-point configuration supports secure fastener engagement and efficient positioning. Thin wall profile helps access tight-clearance areas around hardware. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive properties. Oil-quenched heat treatment enhances core strength for demanding professional use. Matte black oxide coating creates a tough exterior built to resist wear. Permanently stamped size markings simplify tool organization and fast selection. Overall length is 51mm (2.01 inches), balancing reach and control for impact-rated setups. SKU: 655220.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.