Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 15/16in Deep Impact Socket
- Mfr # 569562
- Zoro # G623580269
product price:Â
$
114.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569562
- Zoro #
- G623580269
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 15/16 Inch Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569562 Impact Socket This deep impact socket is built for professional fastening work where strength, repeatability, and quick identification matter. The #5 spline drive design helps deliver torque efficiently, while the deep profile provides added reach for recessed fasteners. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength and durability with anti-corrosive properties. A matte black oxide coating and heat treatment through oil quenching contribute to a tough exterior and strong inner core for long-term, heavy-duty use. Key Benefits #5 spline drive deep impact socket supports high-torque, heavy-duty applications. 1 15/16 inch size with deep profile improves access to recessed fasteners. 110mm (4.33 inch) overall length offers reach without sacrificing control. Chrome molybdenum alloy steel provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating enhances wear resistance for professional shop conditions. Permanently stamped size markings speed identification and help keep sets organized. SKU 569562 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent fit and long service life. The construction, coating, and clear markings make it a practical choice for maintaining tool performance across repeated impact use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.