Shop GENIUS TOOLS
Create Account
3/8in Dr. 15mm Cr.-Mo Impact Socket
- Mfr # 343215
- Zoro # G823579797
product price:Â
$
3.50
/ea
Sold in multiples of 2 for
$7.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343215
- Zoro #
- G823579797
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 343215 Impact Socket This 15mm, 6-point impact socket is built for 3/8in drive impact applications where secure fastener engagement and long-term durability matter. Its compact 30mm (1.18in) length supports access and control when working in tighter areas while keeping the tool easy to handle. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for high strength, anti-corrosion performance, and dependable service life. Clear size stamping helps keep sockets organized and easy to identify during daily work. Key Benefits 15mm 6-point design helps reduce slippage and fastener rounding. 3/8in drive size fits common impact tools and hand drivers. 30mm (1.18in) overall length supports access in compact spaces. Chromium Molybdenum alloy steel delivers high strength and durability. Heat treated through oil quenching for tough exterior and core strength. Matte black oxide coating adds protection with anti-corrosive properties. Stamped size markings provide quick, permanent identification in tool storage. Built to meet or exceed ANSI standards, this socket is designed for professional technicians and heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.