Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Impact Swivel Socket
- Mfr # 380013M
- Zoro # G023579603
product price:Â
$
14.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380013M
- Zoro #
- G023579603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 13mm 3/8 Inch Drive Heavy Duty Chrome Molybdenum - 380013M Impact Socket This 3/8 inch drive 13mm swivel impact socket is built for service work where straight access is limited. The swivel design helps maintain engagement on fasteners at off-angle approaches, while the compact 53mm overall length supports control in tighter spaces. Designed for professional technicians, it is heat treated through oil quenching and finished with a matte black oxide coating. Size markings are stamped for fast identification and long-term tool organization. Key Benefits Swivel impact design provides a full range of motion in tight areas. 3/8 inch drive with 13mm size supports common metric fastener work. 53mm overall length balances compact access with stable socket engagement. Heat treated via oil quenching for durable exterior and strong inner core. Matte black oxide coating adds toughness for long-term professional use. Permanently stamped size markings improve organization and quick tool selection. Meets or exceeds ANSI standards for dependable fit and performance. SKU: 380013M. Built from a chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, this swivel impact socket is suited to heavy-use environments where consistent performance matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.