Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695226
- Zoro # G023583495
original price:Â $10.54 , new price: $9.49 , 9 percent off
new price:Â
$
9.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695226
- Zoro #
- G023583495
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch 3/4 Inch Drive Thin Wall 12-Point CR-Mo Steel - 695226 Impact Socket This 3/4in drive, 13/16in thin wall impact socket is built for professional service work where access, strength, and consistent fit matter. The 12-point design and thin wall profile help reduce interference in tighter clearances while maintaining impact-ready construction. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits 3/4in drive 13/16in thin wall impact socket supports heavy-duty torque output. 12-point opening helps engagement on compatible fasteners with secure, consistent fit. 51mm (2.01in) overall length balances access in tight areas and tool control. Chromium Molybdenum alloy steel construction delivers high strength and long service life. Oil-quenched heat treatment improves core strength for repeated professional impact use. Matte black oxide coating adds durable exterior protection with anti-corrosive properties. Permanently stamped size markings speed identification and improve toolbox organization. SKU: 695226. A dependable choice when you need a thin wall impact socket that holds up to daily shop demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.