Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/8in Deep Impact Socket
- Mfr # 569536
- Zoro # G223579694
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569536
- Zoro #
- G223579694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 1/8 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569536 Impact Socket Built for high-torque fastening work, this deep impact socket uses a #5 spline drive and a 3/4 inch drive size. The 1 1/8 inch deep profile and 100mm (3.94 inches) overall length help reach recessed fasteners while maintaining a secure, controlled fit. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. Heat treating through oil quenching and a matte black oxide coating support long-term professional use and consistent impact performance. Key Benefits #5 spline drive deep impact socket handles high-torque fastening applications reliably. 1 1/8 inch deep profile improves access to recessed or hard-to-reach fasteners. 100mm (3.94 inches) overall length provides added reach without sacrificing control. Chromium molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating adds durable protection and anti-corrosive properties. Permanently stamped size markings simplify identification and tool organization. It's a durable, easy-to-identify solution for maintaining a consistent workflow in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.