Shop GENIUS TOOLS
Create Account
3/4in Dr. 70mm Deep Impact Socket
- Mfr # 649570
- Zoro # G223584049
original price:Â $167.95 , new price: $151.16 , 10 percent off
new price:Â
$
151.16
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649570
- Zoro #
- G223584049
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 70mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649570 Deep Impact Socket This 3/4in drive, 70mm deep impact socket is built for high-torque fastening where strength and consistent fit matter. The deep profile helps reach fasteners set farther down, while the 110mm overall length supports controlled engagement and improved access. Constructed from Chromium Molybdenum alloy steel, it balances toughness with durability for demanding impact use. A heat-treated, oil-quenched build and matte black oxide coating add surface protection and support long service life in professional environments. Key Benefits 3/4in drive, 70mm deep impact socket built for demanding impact tasks. 110mm overall length provides added reach for deeper fastener access. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Matte black oxide coating helps resist corrosion and external wear. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians, it is made to handle repeated heavy use while keeping size identification clear and consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.