3/8in Dr. 8mm Impact Socket
- Mfr # 313008
- Zoro # G323581993
product price:Â
$
1.84
/ea
Sold in multiples of 4 for
$7.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313008
- Zoro #
- G323581993
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313008 Impact Socket This 8mm, 6-point impact socket is built for consistent torque transfer on fasteners while helping reduce rounding. The 3/8in drive size and compact 28mm (1.1in) overall length make it easy to keep organized and ready for daily service work. Manufactured from a Chromium-vanadium steel alloy for high strength and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. Clear, stamped size markings support fast identification during tool selection and storage. Key Benefits 6-point 8mm impact socket design grips fasteners securely, reducing rounding risk. 3/8in drive and 28mm overall length fit compact spaces and setups. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability for repeated impact-rated use. Stamped size markings provide permanent, easy identification during organization and work. SKU: 313008. Designed for professional technicians and built for heavy, long-term use, this socket balances durability, finish protection, and quick identification in a compact form factor. It's a practical choice when you need an 8mm impact socket that holds up under demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.