Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 5/8in Impact Socket
- Mfr # 567052
- Zoro # G023580098
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567052
- Zoro #
- G023580098
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/8 Inch Spline #5, 1 Inch Drive, High-Strength CR-Mo Steel, Heavy-Duty Performance - 567052 Impact Socket This #5 spline drive impact socket is built for high-torque fastening and removal work where strength, fit, and durability matter. The 1 5/8 inch size is permanently stamped for quick identification, helping keep tool organization simple in a busy shop. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core for long-term professional use. Key Benefits #5 spline drive impact socket handles high torque applications with dependable engagement. 1 5/8 inch size with 1 inch drive suits heavy-duty impact tooling setups. 81mm (3.19 inches) overall length balances access, reach, and control. CR-Mo alloy steel construction delivers high strength and durable, anti-corrosive performance. Oil-quenched heat treatment builds a tough exterior and resilient inner core. Matte black oxide coating supports long service life in demanding environments. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed for professional technicians, this impact socket focuses on reliable strength, clear size identification, and durable finishing for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.