Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Deep Impact Swivel Socket
- Mfr # 380023D
- Zoro # G023581279
original price:Â $23.15 , new price: $20.84 , 9 percent off
new price:Â
$
20.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380023D
- Zoro #
- G023581279
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Swivel Impact Socket 7/16 Inch Size 3/8 Inch Drive Heavy Duty Chrome Molybdenum - 380023D Deep Swivel Impact Socket Built for professional technicians, this 3/8 inch drive deep swivel impact socket in 7/16 inch size is designed to handle high-torque impact work while maintaining controlled access in confined areas. The deep profile supports engagement on longer fasteners, and the swivel head improves approach angles where straight sockets struggle. With a 95mm (3.74 inch) overall length, it balances reach and handling for everyday service tasks. Heat treatment through oil quenching and a matte black oxide coating contribute to a durable exterior and strong inner core for long-term shop use. Key Benefits Deep 7/16 inch impact socket improves access on longer fasteners. Swivel design provides a full range of motion in tight areas. 3/8 inch drive fits common impact tools and professional ratchets. Oil-quenched heat treatment supports toughness and reliable torque transfer. Matte black oxide coating helps protect against wear during heavy use. Size is permanently stamped for fast identification and better organization. Meets or exceeds ANSI standards for consistent performance and safety expectations. Made from a Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, this socket is intended for repeated professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.