Shop GENIUS TOOLS
Create Account
#5 Spline Drive 17mm Budd Wheel Impact Socket
- Mfr # 546017S
- Zoro # G523580512
original price:Â $62.11 , new price: $55.90 , 10 percent off
new price:Â
$
55.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546017S
- Zoro #
- G523580512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Spline Drive for Budd Wheel Heavy Duty - 546017S Impact Socket This 17mm Budd wheel impact socket is built for professional technicians who need consistent fit, strength, and long-term durability on heavy-duty wheel service. Its 4-point design is made specifically for Budd wheels, supporting reliable engagement and torque transfer under impact use. Made from Chromium Molybdenum Alloy Steel, it balances high strength with anti-corrosive properties for demanding shop environments. The matte finish improves handling and makes cleanup easier after daily use. SKU: 546017S. Key Benefits 17mm square 4-point Budd wheel impact socket for correct fit and engagement. #5 inch drive size supports heavy-duty applications requiring secure torque transfer. 70mm (2.76 inches) overall length helps reach and control wheel fasteners. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings improve organization and fast identification in tool storage. Tough matte finish provides confident grip, reduces glare, and cleans up quickly. Designed for long service life in professional toolkits, this socket combines durable materials, clear size identification, and a finish suited to frequent handling. Built to meet ANSI expectations and covered against manufacturer defects, it supports dependable performance where heavy use is the norm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.