1 in Dr. 2-1/2 in Deep Impact Socket
- Mfr # 869580
- Zoro # G225062170
product price:Â
$
115.36
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869580
- Zoro #
- G225062170
- UPC #
- 193016836975
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2-1/2 Inch Deep 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 869580 Impact Socket This 1 in drive, 2-1/2 in deep impact socket is built for professional technicians who need reliable strength under repeated impact use. Its deep profile supports access to recessed fasteners, while clear size markings help reduce downtime when moving between sockets. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating add durability to the exterior while supporting a strong inner core for long-term service. Key Benefits 1 in drive deep impact socket supports demanding, heavy-duty fastening applications. 2-1/2 in size with 120mm (4.72 in) overall length for deeper reach. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Matte black oxide coating helps protect the surface in harsh shop conditions. Oil-quenched heat treatment improves toughness and core strength for repeated impacts. Permanently stamped size markings speed identification and tool organization. SKU: 869580. Designed and made for professional-grade use, this socket is built to perform over a lifetime of heavy use while maintaining easy identification and dependable construction. The combination of CR-Mo material, heat treatment, and protective coating supports consistent performance where durability matters most.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.