Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Impact Socket
- Mfr # 413810
- Zoro # G023583709
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413810
- Zoro #
- G023583709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413810, 1/2in Drive Impact Socket This 10mm, 6-point impact socket is built for dependable fit and torque transfer on impact-rated fasteners. With a 1/2in drive and 38mm (1.5in) overall length, it suits compact access needs while maintaining the strength expected in professional hand tools. Constructed from Chromium-vanadium steel alloy for strength, durability, and anti-corrosion properties, it is heat treated through oil quenching and finished with a matte black oxide coating. Permanent stamped size markings support fast identification and consistent tool organization in busy work environments. Key Benefits 10mm 6-point design helps reduce rounding and improves fastener engagement. 1/2in drive format supports common impact tools and workshop setups. 38mm (1.5in) overall length fits tighter spaces without sacrificing strength. Chromium-vanadium steel alloy provides high strength and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability for long-term professional service. Stamped size markings stay readable for quick identification and organization. SKU: 413810. A practical choice when you need a durable, clearly marked impact socket for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.