Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 3/16in Deep Impact Socket
- Mfr # 569538
- Zoro # G423580162
original price:Â $95.64 , new price: $86.08 , 10 percent off
new price:Â
$
86.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569538
- Zoro #
- G423580162
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 3/16 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569538 Impact Socket This #5 spline drive deep impact socket is built for high-torque fastening and removal with impact tools. The 1 3/16in size, deep profile, and 100mm (3.94in) overall length help provide reach while maintaining controlled engagement on spline-drive fasteners. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core for long-term professional use. Key Benefits #5 spline drive deep impact design handles demanding, high-torque applications reliably. 1 3/16in size with 100mm length supports access in deeper recesses. Chromium Molybdenum Alloy Steel construction provides strength and long-lasting durability. Anti-corrosive material properties help resist wear in harsh shop environments. Oil-quenched heat treatment improves core strength for repeated impact use. Matte black oxide coating adds a tough exterior for extended service life. Permanently stamped size markings enable fast identification and better tool organization. SKU: 569538. Designed for professional technicians, this impact socket is made to stand up to heavy, repeated use while keeping sizing easy to verify at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.