3/8in Dr. 7/8in Cr.-Mo Deep Impact Socket
- Mfr # 366328
- Zoro # G523582998
original price:Â $9.01 , new price: $8.11 , 9 percent off
new price:Â
$
8.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366328
- Zoro #
- G523582998
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/8 Inch Size 3/8 Inch Drive Chrome Molybdenum CR-Mo Heavy Duty - 366328, Deep Impact Socket This 3/8in drive, 7/8in deep impact socket is built for professional hand tool kits where strength, fit, and durability matter. The deep design helps reach fasteners in recessed areas, while the impact-ready construction supports repeated use with compatible impact tools. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for demanding shop environments. A matte black oxide coating and heat treatment through oil quenching contribute to a tough exterior and a strong inner core designed for long service life. Key Benefits 3/8in drive with 7/8in size supports common professional fastening applications. Deep socket profile reaches recessed fasteners in tighter or obstructed spaces. 63mm overall length provides added reach without sacrificing impact-ready strength. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Matte black oxide coating and oil-quenched heat treatment improve wear resistance. Permanently stamped size markings speed identification and help keep tools organized. Meets or exceeds ANSI standards for dependable performance and user confidence. SKU: 366328.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.