Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Deep Impact Socket
- Mfr # 396308
- Zoro # G023579450
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396308
- Zoro #
- G023579450
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1/4 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396308 Deep Impact Socket This 3/8in drive, 1/4in size deep impact socket is built for high-torque fastening and removal where extra reach helps access recessed fasteners. With a 63mm (2.48in) overall length, it balances clearance and control for consistent performance in tight or obstructed areas. Designed for professional technicians, it features clearly stamped size markings for fast identification and a rugged exterior finish intended for long-term shop use. The construction and heat-treatment process focus on strength, durability, and reliable fit under demanding impact conditions. Key Benefits 3/8in drive with 1/4in deep profile handles high-torque impact applications. 63mm (2.48in) overall length improves access to recessed or hard-to-reach fasteners. Made from Chromium-vanadium steel alloy for strength and anti-corrosive durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports long-lasting wear resistance in daily professional use. Permanently stamped size markings make socket selection faster and more accurate. Meets or exceeds ANSI standards for dependable performance under demanding conditions. This impact socket is engineered for repeatable, professional-grade results, combining deep reach, durable materials, and clear identification to keep work efficient while maintaining reliable strength over long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.