Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in Impact Socket
- Mfr # 493825
- Zoro # G623580016
product price:Â
$
3.94
/ea
Sold in multiples of 2 for
$7.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493825
- Zoro #
- G623580016
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25/32 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493825 Impact Socket SKU: 493825. This 25/32in 6-point impact socket is built for demanding fastening work where consistent fit and torque transfer matter. The 1/2in drive size and 38mm (1.5in) overall length keep it compact while maintaining the strength expected in professional hand tools. Constructed from chromium-vanadium steel alloy, it combines high strength and durability with anti-corrosive properties. Heat treated through oil quenching and finished with a matte black oxide coating, it delivers a tough exterior and a strong inner core for long-term shop use. Key Benefits 6-point impact design helps reduce rounding and improves fastener contact. 1/2in drive with 38mm length fits compact spaces and common impact setups. Chromium-vanadium steel alloy supports high strength and long service life. Anti-corrosive material properties help maintain performance in harsh environments. Oil-quenched heat treatment builds a durable exterior and strong inner core. Matte black oxide coating adds wear resistance suited to impact applications. Stamped size markings provide quick, permanent identification during tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.