Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Cr-Mo Deep Impact Socket
- Mfr # 467822
- Zoro # G423581787
original price:Â $9.23 , new price: $8.31 , 9 percent off
new price:Â
$
8.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467822
- Zoro #
- G423581787
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11/16 Inch 1/2 Inch Drive Chrome Molybdenum High Strength - 467822 Impact Socket This 11/16in deep impact socket is built for 1/2in drive impact applications where strength, fit, and fastener protection matter. The 6-point design helps maintain solid contact on the fastener, while the deep length supports access in recessed positions. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed to handle heavy professional use and resist corrosion. The socket is heat treated through oil quenching to balance a tough exterior with strong core performance. Key Benefits 6-point 11/16in impact socket design helps reduce slippage and rounding. 1/2in drive size pairs with common impact wrenches and ratchets. Deep 78mm (3.07in) length improves reach on recessed fasteners. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Matte black oxide coating supports corrosion resistance in demanding shop conditions. Oil-quenched heat treatment provides durable exterior with strong inner core. Permanently stamped size markings speed identification and tool organization. Built to meet or exceed ANSI standards, this socket is intended for professional technicians who need consistent performance over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.