1 in Dr. 21mm Square Budd Wheel Socket, 76mmL
- Mfr # 847621S
- Zoro # G525062160
product price:Â
$
30.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847621S
- Zoro #
- G525062160
- UPC #
- 193016835718
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Construction - 847621S Professional Budd Wheel Impact Socket This 21mm square Budd wheel impact socket is built for heavy-duty service where a 1 in drive is required. With a 76mm overall length, it provides the reach and fit needed for Budd wheel applications while keeping handling straightforward. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A tough, matte finish supports secure grip and easier cleanup, and the permanently stamped size marking helps keep your tool setup organized. Key Benefits 21mm square Budd wheel impact socket designed for demanding wheel service. 1 in drive size supports high-torque use with impact-rated compatibility. 76mm overall length balances access and control in tight wheel areas. Chromium Molybdenum Alloy Steel construction resists wear and deformation. Anti-corrosive properties help maintain performance in harsh shop environments. Permanently stamped size marking improves identification and tool organization. Tough matte finish enhances grip and simplifies cleaning after heavy use. SKU: 847621S.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.