Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/2in Deep Impact Socket
- Mfr # 295216
- Zoro # G023582214
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295216
- Zoro #
- G023582214
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1/2 Inch Size 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 295216 Impact Socket This deep, 6-point impact socket is built for controlled torque transfer and fastener protection during demanding impact applications. The deep profile helps reach recessed fasteners while maintaining a stable fit on 1/2in hex hardware. Designed for professional toolboxes, it combines clear size identification with a heat-treated structure and protective black oxide finish for long-term durability in harsh shop conditions. Key Benefits 6-point impact design helps reduce rounding and improves fastener engagement. 1/4in drive with 50mm length balances reach, access, and control. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability and corrosion resistance in daily use. Size markings are stamped for permanent, quick identification and organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 295216 is intended for repeated heavy use, pairing a deep socket form with impact-ready construction details. With clearly stamped size markings and a durable finish, it supports efficient work habits while maintaining consistent fit and strength over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.