Shop GENIUS TOOLS
Create Account
1/2in Dr. 21mm Deep Impact Socket
- Mfr # 417821
- Zoro # G923583861
original price:Â $7.36 , new price: $6.62 , 10 percent off
new price:Â
$
6.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417821
- Zoro #
- G923583861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 21mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417821 Deep Impact Socket Built for repeated impact use, this 21mm deep impact socket combines a 6-point profile with a 1/2in drive to help transfer torque efficiently on demanding fasteners. The 78mm (3.07in) deep length improves access to recessed hardware where standard sockets may fall short. Designed for professional technicians, it is engineered for long service life with heat treatment through oil quenching and a matte black oxide coating. Permanent size stamping supports fast identification in busy toolboxes and carts. Key Benefits 21mm 6-point impact design helps reduce fastener rounding under load. 1/2in drive size fits common impact wrenches and ratchets. Deep 78mm (3.07in) profile reaches recessed and deep-seated fasteners. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating supports durability in frequent, heavy-duty use. Sizes are stamped for permanent, quick identification during tool organization. Manufactured for professional-grade performance, this socket focuses on secure engagement, consistent torque transfer, and durability in high-use environments. Its corrosion-resistant steel alloy construction and clear markings make it practical for daily service work, while the deep length supports better access to challenging fastener locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.