Shop GENIUS TOOLS
Create Account
#5 Spline Drive Impact Extension
- Mfr # 540380
- Zoro # G723579620
product price:Â
$
267.87
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540380
- Zoro #
- G723579620
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar #5 Spline Drive 3/8 Inch Heavy-Duty Chrome Molybdenum Steel High Torque Performance - 540380 Impact Extension Bar This #5 spline drive impact extension bar is built for professional hand tool setups where added reach and controlled torque transfer matter. With a 380mm (14.96 inch) overall length, it helps bridge access gaps while keeping tool handling predictable. Made from Chromium Molybdenum Alloy Steel, it's designed for strength, durability, and anti-corrosive performance. The bar is heat treated through oil quenching and finished with a matte black oxide coating to support long-term, heavy-duty impact use. Key Benefits #5 spline drive impact extension bar supports high-torque impact tool applications. 380mm (14.96 inch) overall length improves access in deeper or recessed fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment enhances core strength for long-lasting professional service. Matte black oxide coating contributes to a tough exterior suited for impact work. Permanently stamped size markings simplify identification and tool organization. SKU: 540380. Designed for professional technicians, it prioritizes clear identification, durable materials, and a finish intended for repeated, heavy-use impact conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.