Shop GENIUS TOOLS
Create Account
(# 500043) 3 Square Screwdriver 210mmL
- Mfr # 500053
- Zoro # G323579983
original price:Â $8.15 , new price: $7.34 , 9 percent off
new price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500053
- Zoro #
- G323579983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver 3mm Tip 210mm Length Precision Drive Ergonomic Handle - 500053 Professional Square Screwdriver SKU: 500053. This #3 square screwdriver is built for precision drive work where consistent tip engagement and control matter. The ergonomic hard impact plastic handle supports a steady grip, while the treated shaft is designed for demanding hand-tool use. Manufactured from Chromium-vanadium Steel Alloy for strength and anti-corrosive properties, it meets or exceeds American National Standards Institute (ANSI) standards. Key Benefits #3 square tip design supports stable engagement and controlled turning. 210mm overall length helps reach fasteners while maintaining hand control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle resists wear and improves grip security. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this square screwdriver balances durability and handling for repetitive, heavy-use environments. The combination of Cr-V alloy construction, a treated shaft, and a robust ergonomic handle helps maintain consistent performance, while ANSI compliance supports confidence in fit, finish, and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.