Shop GENIUS TOOLS
Create Account
5mm Wobble Hex Screwdriver 180mmL
- Mfr # 593+4735
- Zoro # G423582838
product price:Â
$
9.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+4735
- Zoro #
- G423582838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5mm Wobble Drive 180mm Length Precision Hand Tool - 593+4735 This 5mm wobble hex screwdriver is designed for accurate hand driving with dependable control. With an overall length of 180mm, it balances reach and handling for day-to-day fastening work where consistent engagement matters. Built with a chromium-vanadium steel alloy shaft and a heavy-duty treated design, it focuses on strength, durability, and corrosion resistance. An ergonomic hard impact plastic handle supports a secure grip to help maintain precision during repeated use. Key Benefits 5mm wobble hex tip supports controlled engagement in demanding fastening tasks. 180mm overall length balances access, leverage, and precise hand control. Chromium-vanadium steel alloy provides high strength and anti-corrosive properties. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle helps reduce slippage during use. Meets or exceeds ANSI standards for professional expectations and consistency. As a professional-grade hand tool, this screwdriver is intended for technicians who expect repeatable performance over time. The material choice, treated shaft, and durable handle design work together to support reliable fastening results while maintaining comfort and control throughout extended shop or field use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.