Shop GENIUS TOOLS
Create Account
T-8 Tamperproof Star Screwdriver 150mmL
- Mfr # 504+7608
- Zoro # G323580712
product price:Â
$
8.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+7608
- Zoro #
- G323580712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-8 Drive 150mm Length Precision Security Tool - 504+7608, Professional Hand Tool This T-8 tamperproof star screwdriver is built for controlled, accurate fastening on security-style star screws. With a 150 mm overall length, it balances reach and handling for precision work where fit and tip engagement matter. Made from High Speed Steel, the blade is designed for high strength, durability, and anti-corrosive properties. The soft, ergonomic handle supports a firm connection to fasteners to help maintain consistent control during repeated use. Key Benefits T-8 tamperproof star drive tip supports secure engagement on security fasteners. 150 mm overall length balances reach, control, and precision handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precision-machined tip improves accuracy and reduces slippage on fasteners. Ergonomic soft handle helps maintain a firm, comfortable working grip. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use while maintaining reliable tip fit. SKU: 504+7608. It's a practical addition to any hand tool set focused on precision security fasteners and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.