Shop GENIUS TOOLS
Create Account
1.5 Micro-Tech Hex Screwdriver
- Mfr # 523215
- Zoro # G623582317
product price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523215
- Zoro #
- G623582317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1.5mm Micro-Tech Precision Drive Ergonomic Handle Lightweight - 523215 Micro-Tech Precision Hex Screwdriver This 1.5mm Micro-Tech hex screwdriver is built for controlled, accurate work on small hex fasteners. Its 122mm overall length helps balance reach and fingertip control, while the lightweight, ergonomic handle supports steady handling during detailed tasks. Made from High Speed Steel with anti-corrosive properties, it is designed for long-term durability. The precision-machined tip is intended to fit cleanly and help reduce slippage during use, and the tool meets or exceeds ANSI standards for quality and performance. Key Benefits 1.5mm Micro-Tech hex tip supports precise work on small fasteners. 122mm overall length balances access, leverage, and fine control. High Speed Steel construction delivers strength with anti-corrosive protection. Precision-machined tip helps improve fit and reduce fastener damage. Ergonomic handle design promotes a firm, comfortable grip during use. Meets or exceeds ANSI standards for consistent professional expectations. SKU 523215 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of durable steel, a precisely machined hex tip, and an ergonomic handle makes it a practical choice when accuracy, grip, and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.