Shop GENIUS TOOLS
Create Account
T-7 Tamperproof Star Scredriver 150mmL
- Mfr # 504+7607
- Zoro # G523581533
product price:Â
$
8.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+7607
- Zoro #
- G523581533
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-7 Size 150mm Length Precision Drive Ergonomic Handle - 504+7607, Precision Screwdriver This T-7 tamperproof star precision screwdriver is built for accurate fastener engagement and controlled handling. With a 150 mm overall length, it provides a compact, technician-friendly form factor for detailed work where tip fit and stability matter. High Speed Steel construction supports strength and durability, while anti-corrosive properties help maintain performance over time. The precision-machined tip and soft, ergonomic handle are designed to improve alignment and reduce slip during use. Key Benefits T-7 tamperproof star tip fits compatible fasteners with controlled engagement. 150 mm overall length supports precision work in tight or delicate areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Precision-machined tip helps improve accuracy and reduces cam-out on fasteners. Soft ergonomic handle supports a secure grip and reduced hand fatigue. Meets or exceeds ANSI standards for quality and consistency. Designed as a professional-grade hand tool, this screwdriver is intended for long-term, heavy use where consistency matters. The combination of material strength, precise tip machining, and ergonomic handling helps maintain reliable performance across repeated fastening tasks while meeting recognized ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.