Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 260mmL
- Mfr # 594+0612
- Zoro # G623580276
product price:Â
$
12.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+0612
- Zoro #
- G623580276
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Drive 60mm (2.36 Inch) Length Ergonomic Handle Precision Tip - 594+0612 Professional Hand Tool This #2 Phillips screwdriver is designed for consistent fit on #2 Phillips fasteners and controlled driving in professional hand-tool work. With a 60mm (2.36 inch) drive length and 260mm overall length, it balances access and handling for everyday fastening and service tasks. A treated shaft and heavy-duty construction support increased strength and durability under repeated use. The highly durable ergonomic handle improves grip security and helps reduce hand fatigue during extended tightening and loosening. Key Benefits #2 Phillips tip fits snugly to reduce cam-out and fastener damage. 260mm overall length provides reach while maintaining stable, precise control. Heavy-duty design with treated shaft increases strength for tough applications. Ergonomic handle offers a secure grip and helps reduce hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. Professional-grade build made for technicians and long-term heavy use. SKU 594+0612 is built for demanding shop environments where reliability matters. The combination of an ANSI-compliant design, durable ergonomic handle, and treated shaft helps maintain performance over time while keeping the tool comfortable in hand for repeated fastening cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.