1/16in Hex Screwdriver 145mmL
- Mfr # 592+3604
- Zoro # G623579782
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592+3604
- Zoro #
- G623579782
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/16 Inch Drive Precision 145mm Length Ergonomic Handle - 592+3604 Professional Hand Tool This 1/16in hex screwdriver is built for controlled, repeatable fastening where a precise hex tip and comfortable handling matter. With a 145mm overall length, it balances reach and maneuverability for detailed work on hex fasteners. The shaft is made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive performance. A treated shaft boosts heavy-duty durability, while the ergonomic hard impact plastic handle provides a stable grip during extended use. Key Benefits 1/16in hex screwdriver tip supports accurate engagement on hex fasteners. 145mm overall length balances reach, access, and precise hand control. Chromium-vanadium steel alloy offers high strength and anti-corrosive protection. Treated shaft increases durability for demanding, heavy-duty applications over time. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent professional hand tool performance. Designed and made for professional technicians, this screwdriver is intended to stand up to heavy use without sacrificing comfort or control. The combination of a durable steel alloy shaft and an impact-resistant ergonomic handle helps support reliable performance, job after job, while maintaining a secure feel in the hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.