Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 4mm Hex Power Bit 72mmL
- Mfr # 297240
- Zoro # G923579659
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 297240
- Zoro #
- G923579659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 4mm Size, 5/16 Inch Hex Shank, 72mm Length, Durable Construction - 297240 Professional Power Screwdriver Bit This 4mm hex power screwdriver bit is built for professional tool setups that require consistent fit, dependable torque transfer, and long service life. It features a 5/16 inch hex shank and a 72mm overall length for controlled reach in common power driving applications. Constructed from high speed steel and heat treated for durability, the bit is designed to resist corrosion while maintaining a tough exterior and strong core. Size markings are stamped for quick identification when organizing bits by drive type and dimension. Key Benefits 5/16 inch hex shank provides secure hold and efficient torque transfer. 4mm hex power bit profile supports precise engagement and reduced cam-out. 72mm overall length adds reach while maintaining stable, controlled driving. High speed steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior with superior inner core strength. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for quality and professional-grade performance. Designed for professional technicians, it's made to perform over a lifetime of heavy use, while keeping selection and storage simple through permanent size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.