Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #2 Philips Power Bit 50mmL
- Mfr # 235002
- Zoro # G223580560
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235002
- Zoro #
- G223580560
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Power Bit #2, 1/4 Inch Hex Shank, 50mm Length, Precision Drive, Durable Construction - 235002 Professional Screwdriver Bit This #2 Phillips power screwdriver bit is built for consistent drive engagement and dependable fastening performance. With a 1/4in hex shank and a 50mm overall length (1.97 inches), it fits standard bit holders while offering a practical balance of reach and control. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive protection. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization in professional setups. Key Benefits 1/4in hex shank ensures secure compatibility with common power screwdriver holders. #2 Phillips precision drive profile supports stable engagement during fastening tasks. 50mm (1.97in) overall length balances reach and controlled handling. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding work environments. Heat-treated design provides a tough exterior with superior inner core strength. Stamped size markings enable permanent, quick identification for better tool organization. Engineered to meet or exceed ANSI standards and built for professional technicians, this bit is intended for heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.