Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.0 x 6.0mm Slotted Power Bit 72mmL
- Mfr # 217260
- Zoro # G523578984
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217260
- Zoro #
- G523578984
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 1.0 x 6.0mm Size 5/16 Inch Hex Shank 72mm Length Durable Steel Drive - 217260 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for consistent fit and torque transfer with a 5/16in hex shank. The 1.0 x 6.0mm slotted tip is made to match compatible fasteners, helping reduce cam-out during powered driving tasks. Manufactured from High Speed Steel and heat treated, it combines a tough outer surface with a strong inner core. The 72mm (2.83in) overall length provides practical reach while staying compact for controlled work. Key Benefits 5/16in hex shank delivers secure engagement in power drivers. 1.0 x 6.0mm slotted tip fits standard slotted fasteners reliably. 72mm (2.83in) length balances reach, access, and handling. High Speed Steel construction supports strength, durability, and anti-corrosion performance. Heat-treated design provides tough exterior with a strong inner core. Size stamped on bit for fast identification and better tool organization. Meets or exceeds ANSI standards for professional expectations and consistency. Designed for professional technicians and heavy-use toolkits, this bit focuses on longevity, easy identification, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.