Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Hex Power Bit 50mmL
- Mfr # 275006
- Zoro # G523582004
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275006
- Zoro #
- G523582004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 3/16 Inch Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel - 275006 Professional Power Screwdriver Bit This hex power screwdriver bit is built for consistent fit, controlled driving, and dependable durability in daily shop use. It features a 1/4 inch hex shank and a 3/16 inch hex bit profile, making it a straightforward option for compatible power tools and bit holders. With a 50mm (1.97 inch) overall length, it balances reach and stability for common fastening tasks. Sizes are stamped directly on the bit for fast identification during tool setup and organization. Key Benefits 1/4 inch hex shank supports broad compatibility with power drivers and holders. 3/16 inch hex power bit profile designed for secure engagement and reduced slippage. 50mm (1.97 inch) overall length provides reach without sacrificing control. Made from High Speed Steel for strength, durability, and anti-corrosive performance. Heat-treated construction delivers a tough exterior with a stronger inner core. Stamped size marking helps quick selection and long-term tool organization. SKU 275006 is designed for professional technicians who need reliable bits that hold up under heavy use. The heat-treated High Speed Steel construction supports long service life, while the stamped identification keeps setups efficient when multiple sizes are in rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.