Shop GENIUS TOOLS
Create Account
12mm Hex Shank, l 2mm Hex Screwdriver Bit 200mmL
- Mfr # 2852
- Zoro # G123581261
product price:Â
$
20.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2852
- Zoro #
- G123581261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2mm Size, 12mm Hex Shank, 200mm Length, Durable Construction - 2852 Professional Screwdriver Bit This 2mm hex screwdriver bit is built for consistent fit and controlled driving in precision fastener work. The 12mm hex shank interface and extended 200mm overall length help reach recessed or hard-to-access screws while maintaining stable engagement. Manufactured from high speed steel and heat treated for a tough exterior with a strong inner core, it is designed to handle repeated professional use. Size markings are stamped for fast identification and better tool organization. Key Benefits 2mm hex screwdriver bit provides reliable engagement for consistent, precise fastening. 12mm hex shank fits compatible holders and delivers secure power transfer. 200mm overall length reaches fasteners in deeper or restricted-access areas. High speed steel construction offers high strength and anti-corrosive properties. Heat-treated design combines a tough exterior with superior core strength. Stamped size markings support quick identification and organized tool management. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this bit balances reach, durability, and clear size identification for efficient daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.