Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.2 x 8.0mm Slotted Bit 88mmL
- Mfr # 1580
- Zoro # G723579521
product price:Â
$
8.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1580
- Zoro #
- G723579521
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 8.0mm Size, 5/16 Inch Hex Shank Drive, 88mm Length, Durable Construction - 1580 Slotted Screwdriver Bit This professional slotted screwdriver bit is built around a 5/16in hex shank drive with a 1.2 x 8.0mm slotted tip and an overall length of 88mm (3.46in). It is designed for consistent fit, controlled driving, and straightforward identification during daily tool use. Constructed from High Speed Steel, the bit is engineered for strength, durability, and anti-corrosive performance. Heat treatment adds a tough outer surface with a strong inner core, supporting long-term service in professional environments. Key Benefits 5/16in hex shank drive supports secure engagement with compatible holders. 1.2 x 8.0mm slotted tip provides a precise fit for slotted fasteners. 88mm (3.46in) overall length balances reach and control in tight areas. High Speed Steel construction delivers high strength and long wear life. Anti-corrosive properties help maintain performance after repeated use and storage. Heat-treated design creates a tough exterior and strong inner core. Size is permanently stamped for quick selection and reliable tool organization. Genius Tools Slotted Bit 1.2 x 8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.