Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 2 Posidriv Screwdriver Bit 125mmL
- Mfr # 1612
- Zoro # G523578847
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1612
- Zoro #
- G523578847
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank PZ2 Posidriv Drive 125mm Length Durable Steel - 1612, Screwdriver Bit This 1/4in hex shank PZ2 Posidriv screwdriver bit is built for consistent fit and dependable driving performance in professional hand tool setups. With a 125mm overall length, it provides added reach while maintaining control for precise fastening tasks. Constructed from High Speed Steel and heat treated for a tough exterior with strong inner core performance, it's designed to resist wear and corrosion in demanding shop and field conditions. Size markings are stamped for quick, permanent identification during tool organization. Key Benefits 1/4in hex shank fits common bit holders, drivers, and compatible tools. PZ2 Posidriv drive profile supports accurate engagement and stable screw driving. 125mm overall length improves access while preserving control in tighter spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat treated for tough exterior wear resistance and superior inner core strength. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU 1612 is engineered for long-term professional use, balancing reach, durability, and clear identification in a single bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.