Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.6 x 9.0mm Slotted Bit 30mmL
- Mfr # 1290
- Zoro # G723582385
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1290
- Zoro #
- G723582385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.6 x 9.0mm Size 5/16 Inch Hex Shank 30mm Length Precision Drive - 1290 Slotted Screwdriver Bit Designed for precision driving, this slotted screwdriver bit combines a 5/16 inch hex shank with a 1.6 x 9.0mm slotted tip in a compact 30mm overall length. Size markings are stamped directly on the bit for fast identification during setup and tool organization. Manufactured from High Speed Steel and heat treated for durability, it is built to handle demanding, repetitive professional use while providing anti-corrosive properties. Key Benefits 5/16 inch hex shank fits compatible drivers for secure, consistent engagement. 1.6 x 9.0mm slotted tip supports controlled driving in precision applications. 30mm overall length provides compact access while maintaining dependable torque transfer. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size identification improves tool organization and speeds up bit selection. Meets or exceeds ANSI standards for reliable, professional-grade shop performance. SKU 1290 is engineered to hold up under heavy use with materials and heat treatment focused on long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.