Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.5 x 3.0mm Slotted Bit 56mmL
- Mfr # 1330
- Zoro # G623581112
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330
- Zoro #
- G623581112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.5 x 3.0mm Size 1/4 Inch Hex Shank 56mm Length Precision Screwdriver Bit - 1330 Slotted Precision Screwdriver Bit This slotted precision screwdriver bit is built for consistent fit and controlled driving with a 1/4 inch hex shank and a 0.5 x 3.0mm slotted tip. The 56mm overall length (2.2 inches) provides a practical balance of access and stability for professional hand tool setups. Made from High Speed Steel and heat treated for a tough exterior with strong core support, it is designed to hold up under repeat use while resisting corrosion. The size marking is stamped for quick, permanent identification in a bit set or drawer. Key Benefits 1/4 inch hex shank delivers reliable compatibility with standard bit holders. 0.5 x 3.0mm slotted tip supports precise engagement and controlled driving. 56mm overall length balances reach and handling in tighter work areas. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design improves exterior toughness and reinforces inner core strength. Stamped size marking enables fast identification and cleaner tool organization. SKU: 1330. Designed and made for professional technicians, this bit focuses on durability, identification, and consistent performance. It is a straightforward choice for maintaining a dependable slotted option within a 1/4 inch hex precision screwdriver bit selection, especially where repeatability and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.