Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.6 x 9.0mm Slotted Bit 56mmL
- Mfr # 1490
- Zoro # G523578519
product price:Â
$
2.92
/ea
Sold in multiples of 3 for
$8.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1490
- Zoro #
- G523578519
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.6 x 9.0mm Size 5/16 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 1490 slotted screwdriver bit SKU: 1490. This 1.6 x 9.0mm slotted screwdriver bit is built for consistent fit and controlled driving with a 5/16 inch hex shank. The 56mm overall length supports access in tighter spaces while maintaining stable engagement during use. Made from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties for long service life. Size markings are stamped for permanent identification, helping keep bits organized and easy to select when working through multiple fastener sizes. Key Benefits 1.6 x 9.0mm slotted tip provides a precise fit for compatible fasteners. 5/16 inch hex shank supports secure engagement with matching holders and tools. 56mm overall length improves access and control in compact working areas. High Speed Steel construction offers strength, durability, and anti-corrosive performance. Permanently stamped size markings simplify tool organization and fast identification. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade use, this bit is made to handle repeated service tasks with dependable performance. Its durable materials, clear size identification, and ANSI-aligned build make it a practical addition to a precision drive setup where reliability and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.