Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #1 Philips Power Bit 50mmL
- Mfr # 235001
- Zoro # G623580566
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235001
- Zoro #
- G623580566
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit #1 Phillips 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 235001 Professional Power Screwdriver Bit This #1 Phillips power screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 50mm (1.97 inch) length provides practical reach while maintaining stability in common power driver setups. Made from High Speed Steel for strength, durability, and anti-corrosive properties, the bit is heat treated to create a tough exterior with superior inner core strength. Size markings are stamped for fast, permanent identification in storage or on the job. Key Benefits #1 Phillips power bit profile supports efficient driving with a secure engagement. 1/4in hex shank fits standard bit holders and power screwdriver chucks. 50mm (1.97 in) length balances reach and control for precise fastening. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables quick identification and better tool organization. SKU 235001 is designed and made for professional technicians who rely on durable, repeatable performance. The combination of heat treatment, High Speed Steel construction, and clearly stamped sizing helps support long-term use, straightforward inventory management, and dependable results when driving Phillips fasteners under regular shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.