5/16in Hex Shank, T-15 Star Power Bit 72mmL
- Mfr # 227215
- Zoro # G823578950
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 227215
- Zoro #
- G823578950
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-15 5/16 Inch Hex Shank 72mm Length Precision Drive Durable Construction - 227215 Professional Power Screwdriver Bit SKU: 227215. This T-15 star power screwdriver bit is built for consistent, repeatable fastening with a 5/16in hex shank and a 72mm overall length (2.83in). It's designed to fit common power screwdriver and driver applications where controlled engagement and dependable tip strength matter. Manufactured from high speed steel and heat treated for a tough outer surface and strong inner core, it delivers professional-grade durability with anti-corrosive properties. Permanent size stamping supports fast identification and organized storage across mixed bit sets. Key Benefits T-15 star power bit with 5/16in hex shank for secure drive compatibility. 72mm (2.83in) overall length supports reach and controlled fastener engagement. High speed steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Built to meet professional technician expectations, this star power bit balances precision drive performance with long-term durability. The combination of high speed steel, heat treatment, and ANSI-aligned quality helps maintain consistent results under heavy use while keeping identification simple through permanently stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.