Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 3/16in Hex Power Bit 72mmL
- Mfr # 297206
- Zoro # G023579054
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 297206
- Zoro #
- G023579054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 3/16 Inch Size, 5/16 Inch Hex Shank, 72mm Length, Durable S2 Steel Construction - 297206 Professional Power Screwdriver Bit Built for demanding fastening work, this hex power screwdriver bit pairs a 3/16 inch hex power tip with a 5/16 inch hex shank for secure drive engagement and consistent torque transfer. The 72mm overall length (2.83 inches) helps balance reach and control in day-to-day service tasks. Designed to support professional technicians, the bit is heat treated for a tough exterior and a strong inner core. Size markings are stamped directly on the bit for quick identification and long-term tool organization. Key Benefits 3/16 inch hex power bit with 5/16 inch hex shank fitment. 72mm (2.83 inch) overall length supports reach without sacrificing control. Made from High Speed Steel for strength, durability, and anti-corrosive protection. Heat-treated construction creates a durable exterior and reinforced core strength. Stamped size markings provide permanent, easy identification in tool storage systems. Meets or exceeds American National Standards Institute (ANSI) performance standards. SKU: 297206. This power bit is intended for long-term, heavy-use service environments where reliable fit, consistent performance, and clear size identification matter. Its professional-grade build and standards compliance help maintain repeatable results across frequent fastening and removal tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.