Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1/8in Hex Power Bit 72mmL
- Mfr # 297204
- Zoro # G423579098
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 297204
- Zoro #
- G423579098
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 1/8 Inch Size 5/16 Inch Hex Shank 72mm Length Durable S2 Steel - 297204 Professional Power Screwdriver Bit SKU: 297204. This hex power screwdriver bit combines a 1/8in hex bit size with a 5/16in hex shank for stable engagement and consistent torque transfer. Its 72mm (2.83in) overall length supports controlled fastening while still providing useful reach. Built for professional technicians, the bit is heat treated for a tough exterior and a strong inner core. Sizes are stamped for permanent identification, helping with organization and quick selection during repetitive work. Key Benefits 1/8in hex power bit with 5/16in hex shank for secure fit. 72mm (2.83in) overall length balances reach, clearance, and control. Made from High Speed Steel for strength, durability, and anti-corrosion performance. Heat-treated construction delivers tough exterior with superior inner core strength. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for heavy, repeat use, this bit focuses on durability, clear identification, and dependable fitment for professional fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.