Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #4 Philips Screwdriver Bit 56mmL
- Mfr # 1404
- Zoro # G123580684
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1404
- Zoro #
- G123580684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank #4 Phillips Drive 56mm Length Durable Steel - 1404, Screwdriver Bit This #4 Phillips screwdriver bit is built for consistent fit and dependable fastening performance. The 5/16in hex shank design supports broad tool compatibility, while the 56mm (2.2in) overall length offers a practical balance of reach and control for precision work. Made from high-speed steel, it delivers high strength and durability with anti-corrosive properties for long-term reliability. Permanent size stamping supports faster selection and cleaner tool organization in professional hand tool setups. Key Benefits #4 Phillips drive tip pairs with a 5/16in hex shank for compatibility. 56mm (2.2in) overall length balances access, control, and easy handling. High-speed steel construction provides high strength and long service life. Anti-corrosive material properties help maintain performance in challenging environments. Permanently stamped size marking enables quick identification and better organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 1404 is designed to support professional tool organization and repeatable results. Its durable high-speed steel build, clearly stamped sizing, and ANSI-compliant performance make it a dependable choice when you need a #4 Phillips bit with a 5/16in hex shank and a compact 56mm length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.